Shop BRADY

Pre-Cut Label Stock Roll, Clear, Matte

  • Mfr # B33-114-427

  • Zoro # G904078850


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant, UL Recognized
Printer Series Compatibility
BBP33, i3300, i5300
Label Material
Vinyl
For Print Method
Thermal Transfer
Label Width
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B33-114-427
Zoro #
G904078850
UPC #
888434560846
Country of Origin
United States

Dimensions

Label Width
1/2 in
Label Height
1 1/4 in
Label Thickness
0.004 in
Roll Width
1/2 in
Roll Length
1 1/4 in

Details

Standards
RoHS Compliant, UL Recognized
Printer Series Compatibility
BBP33, i3300, i5300
Label Material
Vinyl
For Print Method
Thermal Transfer
Labels per Roll
4,000
Recommended Ribbon
B30-R4300
Adhesive
Adhesive
Label Shape
Rectangle
Label Color
Clear
Minimum Service Temperature
-94 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Material
Acrylic
Resistance Properties
Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant
Material Series
B-427
Product Type
Pre-Cut Label Stock Roll
Material Properties
Flame-Retardant, Self-Laminating
Label Finish
Matte
Labels per Row
4
Maximum Service Temperature
158 Degrees F
Adhesive Properties
Permanent Adhesive
Item
Pre-Cut Label Stock Roll
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Identification, Wire and Cable Labeling
Inkjet Printable
No
Label Media Format
Precut Roll
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Secondary Label Included
Secondary Label Not Included
Preprinted Text
No Legend

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Clear, Label Finish Matte, Label Height 1 1/4 in, Label Material Vinyl, Label Width 1/2 in, Labels per Roll 4,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.