Shop BRADY

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # B33-13-422

  • Zoro # G104073839


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, RoHS Compliant, UL Recognized
Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Label Height
1/4 in
Label Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B33-13-422
Zoro #
G104073839
UPC #
888434561454
Country of Origin
United States

Dimensions

Label Height
1/4 in
Label Thickness
0.004 in
Label Width
1 1/4 in
Roll Width
1 1/4 in
Roll Length
1/4 in

Details

Standards
CSA Certified, RoHS Compliant, UL Recognized
Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive
Adhesive
Product Type
Pre-Cut Label Stock Roll
Application
Barcode Labeling, Component and Equipment Labeling, Electronic PCB, Rating Plates, Solar Panels
Adhesive Properties
Permanent Adhesive
Label Material
Polyester
For Print Method
Thermal Transfer
Item
Pre-Cut Label Stock Roll
Adhesive Material
Acrylic
Recommended Ribbon
B30-R6000
Minimum Service Temperature
-40 Degrees F
Material Properties
Halogen-Free
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, Solvent-Resistant, UV-Resistant
Labels per Row
2
Maximum Service Temperature
212 Degrees F
Label Shape
Rectangle
Material Series
B-422
Label Finish
Gloss
Inkjet Printable
No
Labels per Roll
7,000
Label Color
White
Printer Series Compatibility
BBP33, i3300, i5300
Label Media Format
Precut Roll
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Preprinted Text
No Legend
Secondary Label Included
Secondary Label Not Included

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 1 1/4 in, Labels per Roll 7,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.