Pre-Cut Label Stock Roll, Gray, Matte

  • Mfr # B33-161-428

  • Zoro # G004073823


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, DIN VDE 0472 Part 815, RoHS Compliant, UL Recognized
Label Height
4 in
Label Thickness
0.0044 in
Inkjet Printable
No
For Print Method
Thermal Transfer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B33-161-428
Zoro #
G004073823
UPC #
888434564073
Country of Origin
United States

Dimensions

Label Height
4 in
Label Thickness
0.0044 in
Label Width
4 in
Roll Length
4 in
Roll Width
4 in

Details

Standards
CSA Certified, DIN VDE 0472 Part 815, RoHS Compliant, UL Recognized
Inkjet Printable
No
Item
Pre-Cut Label Stock Roll
For Print Method
Thermal Transfer
Adhesive Material
Acrylic
Label Color
Gray
Material Series
B-428
Maximum Service Temperature
248 Degrees F
Product Type
Pre-Cut Label Stock Roll
Label Material
Metalized Polyester
Printer Series Compatibility
BBP33, i3300, i5300
Labels per Roll
300
Label Finish
Matte
Adhesive
Adhesive
Recommended Ribbon
R4300
Minimum Service Temperature
-40 Degrees F
Labels per Row
1
Application
Asset Tracking, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Material Properties
Halogen-Free, Metal Detectable
Adhesive Properties
Permanent Adhesive
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant
Indoor/Outdoor Usage
Indoor/Outdoor
Label Shape
Rectangle
Secondary Label Included
Secondary Label Not Included
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Label Media Format
Precut Roll
Preprinted Text
No Legend

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Gray, Label Finish Matte, Label Height 4 in, Label Material Metalized Polyester, Label Width 4 in, Labels per Roll 300, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.