Shop BRADY

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # B33-25-483-ANSIDA

  • Zoro # G404073973


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, RoHS Compliant, UL Recognized
Adhesive Properties
Permanent Adhesive
Adhesive Material
Rubber
Adhesive
Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B33-25-483-ANSIDA
Zoro #
G404073973
UPC #
888434561003
Country of Origin
Mexico

Dimensions

Label Thickness
0.004 in
Label Width
4 in
Label Height
6 in
Roll Width
6 in
Roll Length
4 in

Details

Standards
CSA Certified, RoHS Compliant, UL Recognized
Adhesive Properties
Permanent Adhesive
Adhesive Material
Rubber
Adhesive
Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Recommended Ribbon
B30-R6000
Product Type
Pre-Cut Label Stock Roll
Labels per Row
1
Maximum Service Temperature
248 Degrees F
Application
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Printer Series Compatibility
BBP33, i3300, i5300
Minimum Service Temperature
-40 Degrees F
Label Material
Polyester
Material Properties
Halogen-Free
Inkjet Printable
No
Preprinted Text
Danger
Label Color
White
Label Shape
Rectangle
Labels per Roll
250
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant
For Print Method
Thermal Transfer
Label Finish
Gloss
Item
Pre-Cut Label Stock Roll
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Label Media Format
Precut Roll
Secondary Label Included
Secondary Label Not Included

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 6 in, Label Material Polyester, Label Width 4 in, Labels per Roll 250, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.