Pre-CutLabelStockRoll, White, Semi-Gloss

  • Mfr # B33-254-498

  • Zoro # G604074015


product price:  $76.89
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant, UL Recognized
Color
White
Label Material
Vinyl Cloth
Product Type
Thermal Transfer Printable Label
Label Thickness
0.0073 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B33-254-498
Zoro #
G604074015
UPC #
888434563540
Country of Origin
Mexico

Dimensions

Label Thickness
0.0073 in
Label Height
3/4 in
Label Width
3/4 in

Details

Standards
RoHS Compliant, UL Recognized
Color
White
Label Material
Vinyl Cloth
Product Type
Thermal Transfer Printable Label
Adhesive Material
Rubber
Label Color
White
Inkjet Printable
No
Application
Barcode Labeling, Circuit Boards, Component and Equipment Labeling, Laboratory Identification, Wire and Cable Labeling
Labels per Row
1
Indoor/Outdoor Usage
Indoor
Material Series
B-498
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Properties
Removeable and Repositionable Adhesive
Labels per Roll
1,000
Printer Series Compatibility
BBP33, i3300, i5300
Adhesive
Adhesive
For Print Method
Thermal Transfer
Label Finish
Semi-Gloss
Label Shape
Rectangle
Recommended Ribbon
B30-R6200
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Item
Label
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Label Media Format
Precut Roll
Preprinted Text
No Legend
Secondary Label Included
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Semi-Gloss, Label Height 3/4 in, Label Material Vinyl Cloth, Label Width 3/4 in, Labels per Roll 1,000, Printer Series Compatibility BBP33, i3300, i5300, Vial/Tube Size 50.0 mL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.