Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # B33-37-439

  • Zoro # G504073873


product price:  $339.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
Color
White
Label Finish
Gloss
Label Height
1/2 in
Label Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B33-37-439
Zoro #
G504073873
UPC #
888434560907
Country of Origin
United States

Dimensions

Label Height
1/2 in
Label Width
1 1/2 in
Label Thickness
0.0042 in

Details

Standards
RoHS Compliant
Color
White
Label Finish
Gloss
Label Shape
Rectangle
Labels per Row
2
Label Color
White
Minimum Service Temperature
-94 Degrees F
Inkjet Printable
No
For Print Method
Thermal Transfer
Recommended Ribbon
B30-R6000
Application
Component and Equipment Labeling, General Identification
Label Material
Vinyl
Adhesive
Adhesive
Resistance Properties
Chemical-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Adhesive Material
Acrylic
Labels per Roll
5,000
Item
Label
Material Series
B-439
Product Type
Thermal Transfer Printable Label
Indoor/Outdoor Usage
Outdoor
Printer Series Compatibility
BBP33, i3300, i5300
Maximum Service Temperature
176 Degrees F
Adhesive Properties
Permanent Adhesive
Material Properties
High Adhesion
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Label Media Format
Precut Roll
Preprinted Text
No Legend
Secondary Label Included
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Vinyl, Label Width 1 1/2 in, Labels per Roll 5,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.