Shop BRADY

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # B33-7-422

  • Zoro # G804073825


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, RoHS Compliant, UL Recognized
Color
White
Label Thickness
0.004 in
Label Height
1 1/4 in
Indoor/Outdoor Usage
Indoor/Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B33-7-422
Zoro #
G804073825
UPC #
888434561553
Country of Origin
United States

Dimensions

Label Thickness
0.004 in
Label Height
1 1/4 in
Label Width
2 3/4 in
Roll Length
1 1/4 in
Roll Width
2 3/4 in

Details

Standards
CSA Certified, RoHS Compliant, UL Recognized
Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
212 Degrees F
Minimum Service Temperature
-40 Degrees F
Application
Barcode Labeling, Component and Equipment Labeling, Electronic PCB, Rating Plates, Solar Panels
Label Color
White
Product Type
Pre-Cut Label Stock Roll
Labels per Roll
1,000
Item
Pre-Cut Label Stock Roll
Recommended Ribbon
B30-R6000
Inkjet Printable
No
Material Properties
Halogen-Free
Labels per Row
1
For Print Method
Thermal Transfer
Printer Series Compatibility
BBP33, i3300, i5300
Adhesive Material
Acrylic
Adhesive
Adhesive
Label Material
Polyester
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, Solvent-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Label Finish
Gloss
Material Series
B-422
Label Shape
Rectangle
Label Media Format
Precut Roll
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Preprinted Text
No Legend
Secondary Label Included
Secondary Label Not Included

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color White, Label Finish Gloss, Label Height 1 1/4 in, Label Material Polyester, Label Width 2 3/4 in, Labels per Roll 1,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.