This item is Discontinued.

Brady Label Cartridge, Black on White, Labels/Roll: 320 M-195-481

This item is Discontinued.

Brady

Label Cartridge, Black on White, Labels/Roll: 320 (Discontinued)

Mfr # M-195-481
Zoro # G5713924
UPC # 754473141837
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-195-481
Zoro #
G5713924
UPC #
754473141837
Country of Origin
Mexico
Item
Label Cartridge
Application
Laboratory ID
Label Color
White
Printer Series Compatibility
BMP51, BMP53
Label Material
Polyester
Label Media Format
Precut Roll Cartridge
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
320
Tape Format
Die Cut - Tag
For Use With
BMP51(R) and BMP53(R) Label Makers
Material
Chemical-Resistant Polyester, B-481
Temp. Range
-112 Degrees to 266 Degrees F
Includes
320 Labels/Roll
Printer Series Compatability
M Series StainerBondz
Tape Material
Polyester
Metal Detectable
No
Standards
ASTM D 1000; ASTM D 2979
Legend
No Legend
Background Color
White
Label Type
Chemical Resistant Adhesive Label
Color
Black on White
Color - Laboratory Slide Labels
Black on White
Preprinted Text
No Legend
Labels per Row
1
Minimum Service Temperature
-112 Degrees F
Product Type
Combined Label and Ribbon Cartridge
Autoclavable - Laboratory Slide Labels
Autoclavable
Number of Labels Included
320
Adhesive Strength - Laboratory Slide Labels
Permanent
For Print Method
Thermal Transfer
Compatible Mfr Part Number
R6400
Label Shape
Rectangle
Print Technology
Thermal-Transfer
Ribbon Color
Black
Label Color & Finish - Laboratory Slide Labels
White ( Matte )
Material Properties
Autoclavable
Maximum Service Temperature
266 Degrees F
Adhesive Material
Acrylic
Ribbon Series
R6400
Secondary Label Included
No
Ribbon Formulation
Resin
Material Series
B-481
Number of Labels - Laboratory Slide Label Printer Labels
320

Description

Precut Label Roll Cartridge, Compatible Grainger Part Number 30DA39, Compatible Mfr Part Number R6400, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Polyester, Label Width 29/32 in, Material Properties Autoclavable, Printer Series Compatibility BMP51, BMP53, Ribbon Color Black, For Print Method Thermal Transfer, Material Series B-481, Maximum Service Temperature 266 Degrees F, Minimum Service Temperature -112 Degrees F, Number of Labels Included 320

Ratings & reviews