This item is Discontinued.

Brady Label Cartridge, Black on White, Labels/Roll: 280 M-97-481

This item is Discontinued.

Brady

Label Cartridge, Black on White, Labels/Roll: 280 (Discontinued)

Mfr # M-97-481
Zoro # G5749755
UPC # 754473141851
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M-97-481
Zoro #
G5749755
UPC #
754473141851
Country of Origin
Mexico

Dimensions

Width
29/32"
Length
29/32"
Height
7/8"
Label Size (HxW) - Laboratory Slide Labels
29/32 in x 29/32 in
Label Height
29/32 in
Label Thickness
0.003 in
Label Width
29/32 in

Details

Item
Label Cartridge
Application
Laboratory ID
Label Color
White
Printer Series Compatibility
BMP51, BMP53
Label Material
Polyester
Label Media Format
Precut Roll Cartridge
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
280
Tape Format
Die Cut - Tag
Tape Material
Polyester
Standards
ASTM D 1000; ASTM D 2979
Material
Chemical-Resistant Polyester, B-481
Temp. Range
-112 Degrees to 266 Degrees F
Label Type
Chemical Resistant Adhesive Label
Metal Detectable
No
Includes
280 Labels/Roll
For Use With
BMP(R)51 Label Printer, BMP(R)53 Label Printer
Printer Series Compatability
BMP51/53
Color
Black on White
Legend
No Legend
Background Color
White
Material Series
B-481
For Print Method
Thermal Transfer
Preprinted Text
No Legend
Compatible Mfr Part Number
R6400
Material Properties
Autoclavable
Ribbon Color
Black
Print Technology
Thermal-Transfer
Ribbon Series
R6400
Secondary Label Included
No
Adhesive Material
Acrylic
Label Shape
Square
Label Color & Finish - Laboratory Slide Labels
White ( Matte )
Product Type
Combined Label and Ribbon Cartridge
Ribbon Formulation
Resin
Adhesive Strength - Laboratory Slide Labels
Permanent
Labels per Row
1
Color - Laboratory Slide Labels
Black on White
Number of Labels Included
280
Autoclavable - Laboratory Slide Labels
Autoclavable
Minimum Service Temperature
-112 Degrees F
Maximum Service Temperature
266 Degrees F
Number of Labels - Laboratory Slide Label Printer Labels
280

Description

Precut Label Roll Cartridge, Compatible Grainger Part Number 30DA39, Compatible Mfr Part Number R6400, Label Color White, Label Finish Matte, Label Height 29/32 in, Label Material Polyester, Label Width 29/32 in, Material Properties Autoclavable, Printer Series Compatibility BMP51, BMP53, Ribbon Color Black, For Print Method Thermal Transfer, Material Series B-481, Maximum Service Temperature 266 Degrees F, Minimum Service Temperature -112 Degrees F, Number of Labels Included 280

Ratings & reviews