This item is Discontinued.

Brady Label Cartridge, Black on Clear, Labels/Roll: 100 M-78-432-CL-BK

This item is Discontinued.

Brady

Label Cartridge, Black on Clear, Labels/Roll: 100 (Discontinued)

Mfr # M-78-432-CL-BK
Zoro # G5641492
UPC # 754473141660
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-78-432-CL-BK
Zoro #
G5641492
UPC #
754473141660
Country of Origin
Mexico
Item
Label Cartridge
Application
Lean and General Labeling
Label Color
Clear
Printer Series Compatibility
BMP51, BMP53
Label Material
Polyester
Label Media Format
Precut Roll Cartridge
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
100
Tape Format
Die Cut - Tag
Material
Clear Glossy Polyester, B-432
Tape Material
Polyester
Label Type
Adhesive Label
Background Color
Clear
Color
Black on Clear
Metal Detectable
No
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA; UL Recognized
Printer Series Compatability
BMP51/53
For Use With
BMP(R)51 Label Printer, BMP(R)53 Label Printer
Legend
No Legend
Temp. Range
-40 Degrees to 212 Degrees F
Includes
100 Labels/Roll
Halogen Free - Laboratory Tube & Vial Labels
Halogen Free
Label Shape
Rectangle
For Print Method
Thermal Transfer
Ribbon Series
R6000
Color - Laboratory Tube & Vial Labels
Black on Clear
Compatible Mfr Part Number
R6000
Secondary Label Included
No
Labels per Row
1
Ribbon Color
Black
Ribbon Formulation
Resin
Label Color & Finish - Laboratory Tube & Vial Labels
Clear ( Gloss )
Minimum Service Temperature
-40 Degrees F
Material Series
B-432
Material Properties
Halogen-Free
Print Technology
Thermal-Transfer
Adhesive Strength - Laboratory Tube & Vial Labels
Aggressive Permanent
Product Type
Combined Label and Ribbon Cartridge
Preprinted Text
No Legend
Maximum Service Temperature
212 Degrees F
Number of Labels Included
100
Adhesive Material
Acrylic
Number of Labels
100

Description

Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA78, Compatible Mfr Part Number R6000, Label Color Clear, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 1 in, Material Properties Halogen-Free, Printer Series Compatibility BMP51, BMP53, Ribbon Color Black, For Print Method Thermal Transfer, Material Series B-432, Maximum Service Temperature 212 Degrees F, Minimum Service Temperature -40 Degrees F, Number of Labels Included 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.