This item is Discontinued.

Brady Label Cartridge, Black on Light Gray, Labels/Roll: 360 M-29-428

This item is Discontinued.

Brady

Label Cartridge, Black on Light Gray, Labels/Roll: 360 (Discontinued)

Mfr # M-29-428
Zoro # G5768445
UPC # 754473141615
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M-29-428
Zoro #
G5768445
UPC #
754473141615
Country of Origin
Mexico

Dimensions

Width
1/2"
Length
1"
Height
1-1/2"
Label Height
1 1/2 in
Label Size (HxW) - Patch Panel & Terminal Block Labels
1 1/2 in x 1/2 in
Label Width
1/2 in
Label Thickness
0.004 in
Roll Size (WxL) - Patch Panel & Terminal Block Labels
1/2 in
Label Width
1/2 in

Details

Item
Label Cartridge
Application
Asset Tracking, General and Industrial ID, Rating Plates
Label Color
Gray
Printer Series Compatibility
BMP51, BMP53
Label Material
Polyester
Label Media Format
Precut Roll Cartridge
Adhesive
Acrylic
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
360
For Use With
BMP(R)51 Label Printer, BMP(R)53 Label Printer
Background Color
Black/Silver
Metal Detectable
No
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155; CSA; Halogen Free (DIN VDE 0472 Part 815); UL Recognized
Tape Format
Die Cut - Tag
Tape Material
Metalized Polyester
Color
Black on Light Gray
Temp. Range
-40 Degrees to 248 Degrees F
Label Type
Component ID
Material
Polyester
Legend
Blank
Printer Series Compatability
BMP51/53
Includes
360 Labels Per Roll
Labels per Row
1
Number of Labels Included
360
Label Shape
Rectangle
Material Series
B-428
Product Type
Combined Label and Ribbon Cartridge
Maximum Service Temperature
248 Degrees F
Preprinted Text
No Legend
Minimum Service Temperature
-40 Degrees F
Ribbon Color
Black
Compatible Mfr Part Number
R4300
Print Technology
Thermal-Transfer
Ribbon Formulation
Wax/Resin
Ribbon Series
R4300
Adhesive Strength - Patch Panel & Terminal Block Labels
Permanent
Material Properties
Halogen-Free, Metal Detectable
Adhesive Material
Acrylic
For Print Method
Thermal Transfer
Label Color & Finish - Patch Panel & Terminal Block Labels
Light Gray ( Matte )
Material Properties - Patch Panel & Terminal Block Labels
Halogen Free, Metal Detectable
Label & Ribbon Color - Patch Panel & Terminal Block Labels
Black on Light Gray
Secondary Label Included
No
Number of Labels Included - Patch Panel & Terminal Block Label Printer Labels
360

Description

Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color Gray, Label Finish Matte, Label Height 1 1/2 in, Label Material Polyester, Label Width 1/2 in, Material Properties Halogen-Free, Metal Detectable, Printer Series Compatibility BMP50, Ribbon Color Black, For Print Method Thermal Transfer, Material Series B-428, Maximum Service Temperature 248 Degrees F, Minimum Service Temperature -40 Degrees F, Number of Labels Included 360

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.