This item is Discontinued.
This item is Discontinued.
Label Tape Cartridge, Black on White, Labels/Roll: 300 (Discontinued)
Mfr #
X-82-499
Zoro #
G1319701
UPC # 662820604655
Country of Origin Mexico
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X-82-499
- Zoro #
- G1319701
- UPC #
- 662820604655
- Country of Origin
- Mexico
Dimensions
- Width
- 3/8"
- Height
- 3/8"
- Size
- 0.375" Dia.
- Roll Width
- 3/8 in
- Minimum Wire Diameter
- 0.17 in
- Label Width
- 3/8 in
- Label Height
- 3/8 in
- Maximum Wire Diameter
- 0.45 in
Description
Precut Label Roll, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Autoclavable, Cryogenic, Label Material Nylon, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Width 3/8 in, Number of Labels Included 300, Compatible Mfr Part Number R4300, Compatible Grainger Part Number 22NA85, Recommended Ribbon R4300, Printer Series Compatibility IDXPERT, LABXPERT, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.17 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.