This item is Discontinued.
This item is Discontinued.
Label Tape Cartridge, Black/White, Labels/Roll: Continuous (Discontinued)
Mfr #
XC-375-498
Zoro #
G0682306
UPC # 662820604563
Country of Origin Mexico
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XC-375-498
- Zoro #
- G0682306
- UPC #
- 662820604563
- Country of Origin
- Mexico
Dimensions
- Width
- 3/8"
- Roll Length
- 20 ft
- Length
- 20 ft.
- Label Thickness
- 0.007 in
- Label Height
- 1/2 in
- Label Width
- 3/8 in
- Tape Width
- 3/8"
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA78, 22NA79, 22NA85, Compatible Mfr Part Number R4300, R6000, R6200, Label Color Yellow, Label Finish Semi-Gloss, Label Height 1/2 in, Label Material Vinyl, Label Width 3/8 in, Printer Series Compatibility IDXPERT, LABXPERT, Ribbon Color Black, Roll Length 20 ft, For Print Method Thermal Transfer, Material Series B-498, Maximum Service Temperature 175 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.