This item is Discontinued.

Brady Label Cartridge, Black/White, Labels/Roll: 160 M-132-499

This item is Discontinued.

Brady

Label Cartridge, Black/White, Labels/Roll: 160 (Discontinued)

Mfr # M-132-499
Zoro # G5530743
UPC # 754473146450
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M-132-499
Zoro #
G5530743
UPC #
754473146450
Country of Origin
Mexico

Dimensions

Width
1-1/2"
Height
1-1/4"
Length
1/2"
Label Width
1 1/2 in
Vial/Tube Size
12.0 to 24.0 mL
Label Thickness
0.007 in
Label Size (HxW) - Patch Panel & Terminal Block Labels
1 1/4 in x 1 1/2 in
Roll Size (WxL) - Patch Panel & Terminal Block Labels
1 1/2 in
Label Height
1 1/4 in
Label Width
1 1/2 in

Details

Item
Label Cartridge
Application
Electrical ID, Facility and Safety ID, Laboratory ID
Label Color
White
Printer Series Compatibility
BMP50
Label Material
Nylon
Label Media Format
Precut Roll Cartridge
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
160
Tape Material
Nylon
Color
Black/White
Includes
160 Labels Per Roll
Printer Series Compatability
BMP51/53
Legend
Blank
Tape Format
Die Cut - Tag
Temp. Range
-40 Degrees to 193 Degrees F
Label Type
Component ID
Metal Detectable
No
For Use With
BMP(R)51 Label Printer, BMP(R)53 Label Printer
Standards
ASTM D 1000; CSA; Halogen Free (DIN VDE 0472 Part 815); UL Recognized
Material
Nylon
Background Color
Black/White
Ribbon Color
Black
Label & Ribbon Color - Patch Panel & Terminal Block Labels
Black on White
Material Properties - Patch Panel & Terminal Block Labels
Cryogenic, Autoclavable
Adhesive Material
Acrylic
Ribbon Formulation
Wax/Resin
Label Shape
Rectangle
Ribbon Series
R4300
Number of Labels Included
160
Adhesive Strength - Patch Panel & Terminal Block Labels
Permanent
Minimum Service Temperature
-40 Degrees F
Material Properties
Autoclavable, Cryogenic
Maximum Service Temperature
194 Degrees F
For Print Method
Thermal Transfer
Product Type
Combined Label and Ribbon Cartridge
Compatible Mfr Part Number
R4300
Print Technology
Thermal-Transfer
Material Series
B-499
Labels per Row
1
Label Color & Finish - Patch Panel & Terminal Block Labels
White ( Matte )
Number of Labels Included - Patch Panel & Terminal Block Label Printer Labels
160

Description

Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Matte, Label Height 1 1/4 in, Label Material Nylon, Label Width 1 1/2 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility BMP51, BMP53, Ribbon Color Black, Vial/Tube Size 12.0 to 24.0 mL, For Print Method Thermal Transfer, Material Series B-499, Maximum Service Temperature 194 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & reviews