This item is Discontinued.

Brady Label Cartridge, Black on White, Labels/Roll: 200 M-84-499

This item is Discontinued.

Brady

Label Cartridge, Black on White, Labels/Roll: 200 (Discontinued)

Mfr # M-84-499
Zoro # G5716313
UPC # 754473146207
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-84-499
Zoro #
G5716313
UPC #
754473146207
Country of Origin
Mexico
Item
Label Cartridge
Application
Voice and Data ID
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53
Label Material
Nylon
Label Media Format
Precut Roll Cartridge
Adhesive
Acrylic
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
200
For Use With
BMP(R)41 Label Printer, BMP(R)51 Label Printer, BMP(R)53 Label Printer
Background Color
Black/White
Includes
200 Labels Per Roll
Color
Black on White
Printer Series Compatability
BMP51/53
Material
Nylon
Legend
Blank
Label Type
Component ID
Temp. Range
-40 Degrees to 193 Degrees F
Metal Detectable
No
Tape Material
Nylon
Standards
ASTM D 1000; CSA; Halogen Free (DIN VDE 0472 Part 815); UL Recognized
Tape Format
Die Cut - Tag
Print Technology
Thermal-Transfer
Adhesive Strength - Patch Panel & Terminal Block Labels
Permanent
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Label & Ribbon Color - Patch Panel & Terminal Block Labels
Black on White
Ribbon Formulation
Wax/Resin
For Print Method
Thermal Transfer
Label Shape
Rectangle
Number of Labels Included
200
Compatible Mfr Part Number
R4300
Material Properties
Autoclavable, Cryogenic
Product Type
Combined Label and Ribbon Cartridge
Label Color & Finish - Patch Panel & Terminal Block Labels
White ( Matte )
Material Properties - Patch Panel & Terminal Block Labels
Cryogenic, Autoclavable
Maximum Service Temperature
194 Degrees F
Material Series
B-499
Ribbon Color
Black
Labels per Row
1
Ribbon Series
R4300
Number of Labels Included - Patch Panel & Terminal Block Label Printer Labels
200

Description

Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Matte, Label Height 29/32 in, Label Material Nylon, Label Width 29/32 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility BMP50, Ribbon Color Black, Vial/Tube Size 0.6 mL, For Print Method Thermal Transfer, Material Series B-499, Maximum Service Temperature 194 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.