Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Cartridge, Polyester, White
Mfr # M71C-375-422
Zoro # G1550963
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- Color White
- Width 3/8 in
- Length 50 ft
- Material Glossy Polyester B422
Product Information
- Brand Brady
- MFR # M71C-375-422
- Zoro # G1550963
- UPC # 662820801108
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/8 in |
Length | 50 ft |
Roll Length | 50 ft |
Details
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color White, Label Finish Matte, Label Material Polyester, Printer Series Compatibility BMP71, Recommended Ribbon M71-R6000, Roll Length 50 ft, Width 3/8 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-422, Maximum Service Temperature 212 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Confined Space Sign - Bilingual, ESD671RB (ESD671RB)
- MCR SAFETY Eyewear Retainer, Blue, Slip On, 28" L (221BL)
- IRONCLAD PERFORMANCE WEAR 2XL Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-06-XXL)
- GLOWEAR BY ERGODYNE Two Tone Mesh Safety Vest, Orange, S/M (8246Z)
- BRADY Label Roll, White, Labels/Roll: Continuous (B30C-4250-509-WT)
- BRADY Label Cartridge, Black/Orange, 1/2 In. W (M21-500-595-OR)
- BRADY Label, White, Labels/Roll: Continuous (J20C-1125-2595)
- BRADY Raised Panel Label, Silver, Labels/Roll: 300 (B30EP-173-593-SL)
- BRADY Label Roll, White, Labels/Roll: 500 (B33-19-483)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-423)
- BROTHER Label Tape Cartridge, Black/White, 23/64"W (TZeFX221)
- Brady Label Maker Tapes, Labels, Signs & Tags