Shop BRADY
See all product information
Create Account
Pre-Cut Label Stock Roll, White, Matte
- Mfr # J20-136-2475
- Zoro # G804074044
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Standards
cUL Listed, RoHS Compliant, UL Recognized
Color
White
Labels per Row
1
Label Finish
Matte
Adhesive Properties
Permanent Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J20-136-2475
- Zoro #
- G804074044
- UPC #
- 888434560280
- Country of Origin
- United States
Dimensions
- Label Height
- 3/4 in
- Core Diameter
- 2 in
- Label Thickness
- 0.0045 in
- Label Width
- 1 1/2 in
- Roll Width
- 1 1/2 in
- Roll Length
- 3/4 in
Description
Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 493P65, 493P66, 493P67, Compatible Mfr Part Number J2000, J2000-BWSLAB, J2000-BWSSFID, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 1,000, Printer Series Compatibility J2000, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2475, Recommended Ribbon J20-CMY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.