Shop BRADY

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # J40-19-2475
  • Zoro # G804074051

product price: 
$
117.99
/ea
Free Shipping & Returns

Key Features

Standards
cUL Listed, RoHS Compliant, UL Recognized
Color
White
Recommended Ribbon
J40-CMY
Label Color
White
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Solvent-Resistant, Washdown-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J40-19-2475
Zoro #
G804074051
UPC #
888434560433
Country of Origin
United States

Dimensions

Label Thickness
0.0045 in
Core Diameter
3 in
Label Height
2 in
Label Width
3 in
Roll Length
2 in
Roll Width
3 in

Details

Standards
cUL Listed, RoHS Compliant, UL Recognized
Color
White
Recommended Ribbon
J40-CMY
Label Color
White
Item
Pre-Cut Label Stock Roll
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Solvent-Resistant, Washdown-Resistant
Product Type
Pre-Cut Label Stock Roll
Application
Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification
Secondary Label Included
Secondary Label Not Included
Indoor/Outdoor Usage
Indoor
Labels per Roll
250
Material Properties
Inkjet Print-Receptive
Adhesive Properties
Permanent Adhesive
For Print Method
Inkjet
Adhesive
Adhesive
Label Shape
Rectangle
Adhesive Material
Acrylic
Printer Series Compatibility
J4000
Label Finish
Matte
Labels per Row
1
Maximum Service Temperature
176 Degrees F
Inkjet Printable
Yes
Minimum Service Temperature
-40 Degrees F
Label Material
Polyester
Material Series
B-2475
Compatible Mfr Part Number
J4000, J4000-AM-BWSPWID, J4000-AM-BWSSFID
Preprinted Text
No Legend
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 792VP6, 792VP7, 792VP8, Compatible Mfr Part Number J4000, J4000-AM-BWSPWID, J4000-AM-BWSSFID, Label Color White, Label Finish Matte, Label Height 2 in, Label Material Polyester, Label Width 3 in, Labels per Roll 250, Printer Series Compatibility J4000, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2475, Recommended Ribbon J40-CMY

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.