Shop BRADY

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # J40-260-7425J
  • Zoro # G304074001

product price: 
$
252.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
Inkjet Printable
Yes
Label Thickness
0.005 in
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Low Temperature-Resistant, Solvent-Resistant, Washdown-Resistant
Labels per Roll
340
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J40-260-7425J
Zoro #
G304074001
UPC #
888434560532
Country of Origin
United States
Standards
RoHS Compliant
Inkjet Printable
Yes
Item
Pre-Cut Label Stock Roll
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Low Temperature-Resistant, Solvent-Resistant, Washdown-Resistant
Labels per Roll
340
Application
Component and Equipment Labeling, General Identification, Hazard Communication Identification
Label Shape
Rectangle
Printer Series Compatibility
J4000
Minimum Service Temperature
-112 Degrees F
Material Series
B-7425J
Material Properties
Autoclavable, Cryogenic, Inkjet Print-Receptive
Secondary Label Included
Secondary Label Not Included
For Print Method
Inkjet
Adhesive Material
Acrylic
Recommended Ribbon
J40-CMY
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Product Type
Pre-Cut Label Stock Roll
Adhesive
Adhesive
Label Color
White
Labels per Row
1
Maximum Service Temperature
158 Degrees F
Label Material
Polypropylene
Label Finish
Matte
Preprinted Text
No Legend
Compatible Mfr Part Number
J4000, J4000-AM-BWSPWID, J4000-AM-BWSSFID
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 792VP6, 792VP7, 792VP8, Compatible Mfr Part Number J4000, J4000-AM-BWSPWID, J4000-AM-BWSSFID, Label Color White, Label Finish Matte, Label Height 3 11/32 in, Label Material Polypropylene, Label Width 2 11/64 in, Labels per Roll 340, Printer Series Compatibility J4000, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Inkjet Print-Receptive, Material Series B-7425J

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.