Pre-Cut Label Stock Roll, White, Matte

  • Mfr # J40-268-7425J
  • Zoro # G204074040
product price: 
$
625.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM D 1000, ASTM D 2979
Label Color
White
Secondary Label Included
Secondary Label Not Included
For Print Method
Inkjet
Maximum Service Temperature
158 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J40-268-7425J
Zoro #
G204074040
UPC #
888434560570
Country of Origin
United States

Dimensions

Label Thickness
0.005 in
Label Height
11 in
Core Diameter
3 in
Label Width
8 in
Roll Width
8 in
Roll Length
11 in

Details

Standards
ASTM D 1000, ASTM D 2979
Label Color
White
Secondary Label Included
Secondary Label Not Included
Item
Pre-Cut Label Stock Roll
For Print Method
Inkjet
Maximum Service Temperature
158 Degrees F
Minimum Service Temperature
-112 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Low Temperature-Resistant, Solvent-Resistant, Washdown-Resistant
Label Shape
Rectangle
Adhesive
Adhesive
Label Material
Polypropylene
Printer Series Compatibility
J4000
Material Series
B-7425J
Adhesive Properties
Permanent Adhesive
Labels per Roll
100
Label Finish
Matte
Application
Component and Equipment Labeling, General Identification, Hazard Communication Identification
Inkjet Printable
Yes
Adhesive Material
Acrylic
Material Properties
Autoclavable, Cryogenic, Inkjet Print-Receptive
Indoor/Outdoor Usage
Indoor
Labels per Row
1
Recommended Ribbon
J40-CMY
Product Type
Pre-Cut Label Stock Roll
Compatible Mfr Part Number
J4000, J4000-AM-BWSPWID, J4000-AM-BWSSFID
Label Media Format
Precut Roll
Preprinted Text
No Legend

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 792VP6, 792VP7, 792VP8, Compatible Mfr Part Number J4000, J4000-AM-BWSPWID, J4000-AM-BWSSFID, Label Color White, Label Finish Matte, Label Height 11 in, Label Material Polypropylene, Label Width 8 in, Labels per Roll 100, Printer Series Compatibility J4000, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Inkjet Print-Receptive, Material Series B-7425J

Ratings & reviews