Shop BRADY

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # J40-55-2475
  • Zoro # G704095996

product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

Standards
cUL Listed, RoHS Compliant, UL Recognized
Color
White
Minimum Service Temperature
-40 Degrees F
Secondary Label Included
Secondary Label Not Included
Material Series
B-2475
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J40-55-2475
Zoro #
G704095996
UPC #
888434560440
Country of Origin
United States
Standards
cUL Listed, RoHS Compliant, UL Recognized
Color
White
Minimum Service Temperature
-40 Degrees F
Secondary Label Included
Secondary Label Not Included
Material Series
B-2475
Label Finish
Matte
Inkjet Printable
Yes
Adhesive
Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Solvent-Resistant, Washdown-Resistant
Material Properties
Inkjet Print-Receptive
Printer Series Compatibility
J4000
Recommended Ribbon
J40-CMY
Labels per Row
1
Application
Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification
Indoor/Outdoor Usage
Indoor
For Print Method
Inkjet
Label Shape
Rectangle
Product Type
Pre-Cut Label Stock Roll
Adhesive Properties
Permanent Adhesive
Maximum Service Temperature
176 Degrees F
Label Color
White
Label Material
Polyester
Adhesive Material
Acrylic
Labels per Roll
250
Item
Pre-Cut Label Stock Roll
Compatible Mfr Part Number
J4000, J4000-AM-BWSPWID, J4000-AM-BWSSFID
Preprinted Text
No Legend
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 792VP6, 792VP7, 792VP8, Compatible Mfr Part Number J4000, J4000-AM-BWSPWID, J4000-AM-BWSSFID, Label Color White, Label Finish Matte, Label Height 2 in, Label Material Polyester, Label Width 4 in, Labels per Roll 250, Printer Series Compatibility J4000, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2475, Recommended Ribbon J40-CMY

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.