Self-Laminating Vinyl Wrap Around Labels for Brady M210 and M211, 0.75in x 1in

  • Mfr # M21-18-427
  • Zoro # G804106035
product price: 
$
41.39
/ea

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
M210, M210-LAB, M211
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M21-18-427
Zoro #
G804106035
UPC #
888434558324
Country of Origin
Mexico
Item
Wraparound Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
M210, M210-LAB, M211
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
Adhesive
Permanent
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Flame-Retardant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Color
Black on White
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive Material
Acrylic
Label Attachment Style
Self-Laminating
Preprinted Text
No Legend
Maximum Service Temperature
158 Degrees F
Compatible Mfr Part Number
M210, M210-KIT, M210-LAB, M211, M211-KIT
Label Shape
Rectangle
Adhesive Type
Permanent
Material Series
M21
Maximum Wire Gauge
16 AWG
Recommended Ribbon
R4300, R4500
Ribbon Color
Black, Red
Material Properties
Flame-retardant, Self-laminating
Number of Labels Included
121
Minimum Wire Gauge
22 AWG
Minimum Service Temperature
-94 Degrees F
For Print Method
Thermal Transfer
Product Type
Wraparound Label
Double-Sided Printable
No

Dimensions

Printable Portion Width
1 in
Minimum Wire Diameter
0.06 in
Label Height
3/4 in
Printable Portion Height
3/8 in
Maximum Wire Diameter
0.2 in
Label Width
1 in

Description

Mark cables and wires with the B-427 self-laminating vinyl label material, designed with a clear self-laminating protective layer. Print almost anywhere with a durable Brady portable label printer. Flexible Designed for tightly-curved surfaces such as wires and cables. Durable Self-extinguishing and resistant to abrasion, solvents, oil, grease, weather and extreme temperatures. Reliable Made with a permanent acrylic adhesive that works great on smooth, rough, powder-coated and irregular surfaces. Secure Made with a clear, non-printable overlaminate for increased protection. Certified UL Recognized to UL 2238, RoHS compliant to 2011/65/EU (Pass 2015/863). For material specific performance and properties, please refer to the Technical Data Sheet (TDS).

Ratings & reviews