Shop BRADY

Wraparound Label, White, Vinyl, 1 in W

  • Mfr # M4-131-498
  • Zoro # G309483402

product price: 
$
72.99
/ea

Key Features

Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M4-131-498
Zoro #
G309483402
UPC #
888434592151
Country of Origin
Mexico
Item
Wraparound Label
Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
Label Finish
Semi-Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Removeable and Repositionable Adhesive
Indoor/Outdoor Usage
Indoor
Standards
Compliant with Directive 2011/65/EU and 2015/863
Maximum Service Temperature
176 Degrees F
Label Shape
Rectangle
Number of Labels Included
180
Labels per Row
1
Recommended Ribbon
R6200
Adhesive Type
Removeable & Repositionable
Compatible Mfr Part Number
BMP-41, BMP-51, BMP-53
Ribbon Color
Black
Preprinted Text
No Legend
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Material Series
B-498
Adhesive Material
Rubber
Double-Sided Printable
No
Product Type
Wraparound Label

Dimensions

Label Width
1 in
Minimum Wire Diameter
0.16 in
Label Height
1/2 in
Maximum Wire Diameter
0.2 in

Description

Wraparound Label, Adhesive Material Rubber, Adhesive Properties Removeable and Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Label Material Vinyl, Label Color White, Label Finish Semi-Gloss, Label Height 1/2 in, Label Width 1 in, Number of Labels Included 180, Compatible Mfr Part Number BMP-41, BMP-51, BMP-53, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Recommended Ribbon R6200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.