Wraparound Label, White, Vinyl, 1 in W

  • Mfr # M4-49-427

  • Zoro # G509483554


product price:  $68.65
/ea

Key Features

Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Clear/White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4-49-427
Zoro #
G509483554
UPC #
888434591772
Country of Origin
Mexico

Dimensions

Maximum Wire Diameter
0.2 in
Minimum Wire Diameter
0.11 in
Printable Portion Width
1 in
Printable Portion Height
3/8 in
Label Width
1 in
Label Height
1 in

Details

Item
Precut Label Roll Cartridge
Application
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
Clear/White
Printer Series Compatibility
BMP41, BMP51, BMP53, M410, M510, M511
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Standards
Compliant with Directive 2011/65/EU and 2015/863
Material Properties
Flame Retardant
Label Shape
Rectangle
Labels per Row
1
Adhesive Material
Acrylic
Compatible Mfr Part Number
BMP-41, BMP-51, BMP-53
Number of Labels Included
260
Label Attachment Style
Self-Laminating
Ribbon Color
Black
Maximum Service Temperature
158 Degrees F
Minimum Service Temperature
-94 Degrees F
Recommended Ribbon
R4300
Preprinted Text
No Legend
Minimum Wire Gauge
16 AWG
Material Series
B-427
For Print Method
Thermal-Transfer
Maximum Wire Gauge
8 AWG
Adhesive Type
Permanent

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Flame Retardant, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1 in, Number of Labels Included 260, Compatible Mfr Part Number BMP-41, BMP-51, BMP-53, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Recommended Ribbon R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.