Shop BRADY
See all product information
Create Account
Label/RibbonCartridge, Orange;White, 1inW
- Mfr # M5-49-494-OR
- Zoro # G310037854
product price:Â
$
95.75
/ea
Key Features
Printer Series Compatibility
BMP51, BMP53, M510, M511
Label Height
1 in
Label Width
1 in
Indoor/Outdoor Usage
Indoor
Standards
RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M5-49-494-OR
- Zoro #
- G310037854
- UPC #
- 888434593370
- Country of Origin
- Mexico
- Item
- Combined Label and Ribbon Cartridge
- Printer Series Compatibility
- BMP51, BMP53, M510, M511
- Indoor/Outdoor Usage
- Indoor
- Standards
- RoHS Compliant
- Adhesive
- Adhesive
- Application
- Component and Equipment Labeling, Laboratory Labeling
- Print Technology
- Thermal-Transfer
- For Print Method
- Thermal-Transfer
- Compatible Mfr Part Number
- BMP51, BMP53, M511, M511-KIT
- Label Color
- Orange, White
- Resistance Properties
- Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Smear-Resistant
- Adhesive Material
- Acrylic
- Label Material
- Polyester
- Adhesive Properties
- Permanent Adhesive
- Ribbon Color
- Black
- Maximum Service Temperature
- 158 Degrees F
- Label Finish
- Gloss
- Material Series
- B-494
- Material Properties
- Cryogenic
- Preprinted Images
- Solid Color Stripe
- Product Type
- Combined Label and Ribbon Cartridge
- Minimum Service Temperature
- -320.8 Degrees F
- Number of Labels Included
- 260
- Label Media Format
- Precut Roll Cartridge
Dimensions
- Label Height
- 1 in
- Label Width
- 1 in
- Label Thickness
- 0.003 in
- Vial/Tube Size
- 2.0 to 8.0 mL
Description
Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Compatible Mfr Part Number BMP51, BMP53, M511, M511-KIT, Label Color Orange, White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 1 in, Material Properties Cryogenic, Printer Series Compatibility BMP51, BMP53, M510, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size 2.0 to 8.0 mL, For Print Method Thermal-Transfer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.