This item is Discontinued.

Brady Label Tape Cartridge, Black/White, Labels/Roll: 140 M-134-427

This item is Discontinued.

Brady

Label Tape Cartridge, Black/White, Labels/Roll: 140 (Discontinued)

Mfr # M-134-427
Zoro # G5549792
UPC # 754473141523
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M-134-427
Zoro #
G5549792
UPC #
754473141523
Country of Origin
Mexico

Dimensions

Width
1-3/4"
Length
0.439"
Height
1-1/2"
Label Size
1 1/2 in x 1 3/4 in
Label Width
1 3/4 in
Label Height
1 1/2 in

Details

Item
Label Tape Cartridge
Application
Laboratory ID
Label Color
White
Printer Series Compatibility
BMP50
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
Adhesive
Acrylic
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
140
Tape Material
Vinyl
Printer Series Compatability
BMP51/53
Includes
140 Labels Per Roll
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Label Type
Self-Laminating with "Tail"
For Use With
BMP(R)51 Label Printer, BMP(R)53 Label Printer
Color
Black/White
Tape Format
Die Cut - Tag
Background Color
Black/White
Temp. Range
-40 Degrees to 158 Degrees F
Metal Detectable
No
Material
B-427 Vinyl
Label Attachment Style
Self-Laminating
Label Shape
Rectangle
Adhesive Strength - Self-Laminating Cable & Wire Labels
Permanent
Compatible Mfr Part Number
R4300
For Print Method
Thermal Transfer
Labels per Row
1
Ribbon Color
Black
Product Type
Wire and Cable Label
Label Color & Finish - Self-Laminating Cable & Wire Labels
White ( Matte )
Adhesive Material
Acrylic
Minimum Service Temperature
-94 Degrees F
Maximum Service Temperature
158 Degrees F
Color - Self-Laminating Cable & Wire Labels
Black on White
Number of Labels Included
140
Material Series
B-427
Test
White ( Matte )

Description

Precut Label Roll Cartridge, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 3/4 in, Number of Labels Included 140, Compatible Mfr Part Number R4300, Compatible Grainger Part Number 22NA85, Printer Series Compatibility BMP50, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Label Attachment Style Self-Laminating, Label Media Format Precut Roll Cartridge

Ratings & reviews