Shop BRADY

Label, Red/Yellow/Blue/White, Labels/Roll: 365

  • Mfr # B30-244-595-CB

  • Zoro # G0864665


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Application
Pipemarkers, Arrow Tape, Warehouse Marking, Warning Panels, Safety Signs, Arc Flash And Visual Workplace Labels
Label Color
Blue, Red, White, Yellow
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B30-244-595-CB
Zoro #
G0864665
UPC #
754473183479
Country of Origin
Mexico

Dimensions

Width
2-1/4"
Height
2-1/4"
Length
2-1/4"
Label Height
2 1/4 in
Label Thickness
0.004 in
Label Width
2 1/4 in
Roll Length
2 1/4 in

Details

Item
Label
Application
Pipemarkers, Arrow Tape, Warehouse Marking, Warning Panels, Safety Signs, Arc Flash And Visual Workplace Labels
Label Color
Blue, Red, White, Yellow
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
365
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Color
Red/Yellow/Blue/White
Includes
365 Labels/Roll
Metal Detectable
No
Standards
RoHS Compliant
Background Color
Blue/Red/White/Yellow
Material
Brady B-595 Vinyl Film with Permanent Adhesive
Tape Format
Die Cut - Tag
Temp. Range
-40 Degrees to 180 Degrees F
Legend
Blank
Recommended Ribbon
B30-R10000
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Material Series
B-595
Maximum Service Temperature
180 Degrees F
Secondary Label Included
Secondary Label Not Included
Labels per Row
1
Compatible Mfr Part Number
B30-R10000
Preprinted Images
Color Bar
Inkjet Printable
No
Label Shape
Square
For Print Method
Thermal Transfer
Product Type
Pre-Cut Label Stock Roll
Preprinted Text
No Legend

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Blue, Red, White, Yellow, Label Finish Gloss, Label Height 2 1/4 in, Label Material Vinyl, Label Width 2 1/4 in, Labels per Roll 365, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-595, Recommended Ribbon B30-R10000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.