Shop BRADY
See all product information
Create Account
Label Tape Cartridge, Silver, Labels/Roll: Continuous
Mfr # B30C-4000-428
Zoro # G1581986
product price:Â $277.99
/ea
Free Shipping & Returns
Key Features
Application
Indoor
Label Color
Gray
Printer Series Compatibility
BBP35, BBP37, S3100
Label Material
Polyester
Label Media Format
Continuous Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B30C-4000-428
Zoro #
G1581986
UPC #
754473542610
Country of Origin
Mexico
Dimensions
Width
4 in
Roll Length
130 ft
Length
130 ft.
Label Thickness
0.0044 in
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color Gray, Label Finish Matte, Label Material Polyester, Material Properties Metal Detectable, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R4300, Roll Length 130 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-428
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.