Shop BRADY
See all product information
Create Account
Label Tape Cartridge, White, Labels/Roll: Continuous
Mfr # B30C-4000-489
Zoro # G1581855
product price:Â $225.99
/ea
Free Shipping & Returns
Key Features
Application
Indoor
Label Color
White
Printer Series Compatibility
BBP35, BBP37, S3100
Label Material
Polyester
Label Media Format
Continuous Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B30C-4000-489
Zoro #
G1581855
UPC #
754473951016
Country of Origin
Mexico
Dimensions
Width
4 in
Roll Length
130 ft
Length
130 ft.
Label Thickness
0.0051 in
Description
Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Material Polyester, Printer Series Compatibility BBP35, BBP37, S3700, Recommended Ribbon B30-R4300, Roll Length 130 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-489A, Maximum Service Temperature 248 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.