Shop BRADY

Label Tape Cartridge, Black, Labels/Roll: Continuous

  • Mfr # B30C-2250-483BK-KT

  • Zoro # G1582071


product price:  $393.99
/ea
Free Shipping & Returns

Key Features

Application
Floor Marking
Printer Series Compatibility
BBP35, BBP37, S3100
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Permanent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B30C-2250-483BK-KT
Zoro #
G1582071
UPC #
754473936594
Country of Origin
Mexico

Dimensions

Width
2 1/4 in
Roll Length
100 ft
Length
100 ft.
Label Thickness
0.008 in
Label Width
2 1/4 in

Details

Item
Label Tape Cartridge
Application
Floor Marking
Label Color
Black
Printer Series Compatibility
BBP35, BBP37, S3100
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Permanent
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
Continuous
Color
Black
Temp. Range
0 Degrees to 129 Degrees F
Tape Material
B-483/B-634 ToughStripe(TM) Polyester with Polyester Overlaminate
Metal Detectable
No
Background Color
Black
For Use With
Mfr. No. BBP35, BBP37, Series R4400 Ribbon
Label Type
Indoor
Tape Format
Continuous Roll
Material
B-483/B-634 ToughStripe(TM) Polyester with Polyester Overlaminate
Standards
CSA Accepted, UL Approved
Includes
Roll of Overlaminate
Compatible Mfr Part Number
B30-R4400-WT
Recommended Ribbon
B30-R4400-WT
Adhesive Material
Rubber
Material Series
B-483A, B-634
For Print Method
Thermal Transfer
Maximum Service Temperature
129 Degrees F
Minimum Service Temperature
0 Degrees F
Product Type
Continuous Label Stock

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6XGZ3, Compatible Mfr Part Number B30-R4400-WT, Label Color Black, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R4400-WT, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-483A, B-634

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.