Shop BRADY
See all product information
Create Account
Brown All Weather Vinyl Labels for Brady M210 and M211, 0.375in
Mfr # M21-375-595-BR
Zoro # G5694674
product price:Â
$
30.65
/ea
Key Features
Application
Electrical Labeling, General Identification, Laboratory Labeling
Color
White/Brown
Width
3/8 in
Length
21 ft
Printer Series Compatibility
BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M21-375-595-BR
- Zoro #
- G5694674
- UPC #
- 754473930462
- Country of Origin
- Mexico
Dimensions
- Width
- 3/8 in
- Length
- 21 ft
- Label Thickness
- 0.004 in
- Label Width
- 3/8 in
- Vial/Tube Size
- 0.6 mL
- Roll Length
- 21 ft
Description
With the ability to last up to 10 years in an outdoor environment, Brady s low shrink vinyl with ultra-aggressive adhesive (B-595) is ideal for a wide range of identification applications. Application Versatility Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty, and harsh environment surfaces, and can be applied in cold temperatures. Industrial Grade Resists exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and general industrial grime. Difficult Surfaces Besides powder coated metal, also adheres to difficult surfaces such as painted cinder block, painted wood, textured plastic, paper-jacketed pipes, and blow-molded cases. Certifications RoHS compliant to 2011/65/EU (Pass 2015/863). For material specific performance and properties, please refer to the Technical Data Sheet (TDS).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.