Shop BRADY
See all product information
Create Account
Label Tape Cartridge, Silver, Labels/Roll: Continuous
Mfr # B30C-4000-486
Zoro # G1581870
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Application
Indoor
Label Color
Gray
Printer Series Compatibility
BBP35, BBP37, S3100
Label Material
Metalized Polyester
Label Media Format
Continuous Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B30C-4000-486
- Zoro #
- G1581870
- UPC #
- 754473542566
- Country of Origin
- Mexico
Dimensions
- Width
- 4 in
- Roll Length
- 115 ft
- Length
- 115 ft.
- Label Thickness
- 0.0053 in
Description
Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color Gray, Label Finish Matte, Label Material Metalized Polyester, Material Properties Metal Detectable, Printer Series Compatibility BBP35, BBP37, S3700, Recommended Ribbon B30-R4300, Roll Length 115 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-486B
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.