This item is Discontinued.
This item is Discontinued.
Label Tape Cartridge, White on Black, Labels/Roll: Continuous (Discontinued)
Mfr #
MC-750-595-BK-WT
Zoro #
G6055025
UPC # 754473146672
Country of Origin Mexico
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC-750-595-BK-WT
- Zoro #
- G6055025
- UPC #
- 754473146672
- Country of Origin
- Mexico
Dimensions
- Width
- 3/4"
- Roll Length
- 25 ft
- Length
- 25 ft.
- Roll Size
- 3/4 in x 25 ft
- Label Thickness
- 0.004 in
- Label Size (WxL)
- 3/4 in
- Label Width
- 3/4 in
- Tape Width
- 300"
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 53PJ33, Compatible Mfr Part Number R4400, Label Color Black, Label Finish Gloss, Label Material Vinyl, Label Width 3/4 in, Printer Series Compatibility BMP51, BMP53, Ribbon Color White, Roll Length 25 ft, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Preprinted Text No Legend, Adhesive Adhesive, Adhesive Material Acrylic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.