Shop BRADY

Wraparound Label, White, Vinyl, 1 in W

  • Mfr # M7-21-417

  • Zoro # G208434420


product price:  $48.69
/ea

Key Features

Color
Clear, White
Printer Series Compatibility
BMP71, M710
Label Height
2 1/2 in
Label Width
1 in
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M7-21-417
Zoro #
G208434420
UPC #
888434614211
Country of Origin
Mexico

Dimensions

Label Height
2 1/2 in
Label Width
1 in
Roll Width
1 in
Core Diameter
1 in
Printable Portion Height
3/4 in
Maximum Wire Diameter
0.56 in
Minimum Wire Diameter
0.26 in
Printable Portion Width
1 in

Details

Color
Clear, White
Printer Series Compatibility
BMP71, M710
Item
Wraparound Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Material
Vinyl
Standards
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Adhesive
Adhesive
Material Series
B-417
Ribbon Color
Black
For Print Method
Thermal Transfer
Label Attachment Style
Self-Laminating
Label Media Format
Precut Roll
Minimum Service Temperature
-40 Degrees F
Label Shape
Rectangle
Recommended Ribbon
M7-R4300
Preprinted Text
No Legend
Compatible Mfr Part Number
BMP71, M710
Minimum Wire Gauge
12 AWG
Labels per Row
1
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Wire Gauge
6 AWG
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Material Properties
Self-Extinguishing
Adhesive Properties
Permanent Adhesive
Number of Labels Included
100
Product Type
Wraparound Label
Label Finish
Matte
Maximum Service Temperature
158 Degrees F
Preprinted Images
None
Adhesive Material
Acrylic
Label Color
White
Double-Sided Printable
No

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 2 1/2 in, Label Width 1 in, Number of Labels Included 100, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R4300, Printer Series Compatibility BMP71, M710, Maximum Wire Diameter 0.56 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.