This item is Discontinued.

Brady Label, White, 1.625inWx0.600inH, 360 Lbls M-95-492

This item is Discontinued.

Brady

Label, White, 1.625inWx0.600inH, 360 Lbls (Discontinued)

Mfr # M-95-492
Zoro # G9387524
UPC # 754473914745
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-95-492
Zoro #
G9387524
UPC #
754473914745
Country of Origin
Mexico
Material
FreezerBondz Polyester, B-492
Standards
RoHS Compliant
Shape
Rectangle
Color
White
Mounting Style
Adhesive
Legend
Blank
Background Color
White
Write on Surface
Yes
For Use With
Mfr. No. BMP51 and BMP53 Label Printers
Application
Cold Temperature Resistant
Metal Detectable
No
Item
Precut Label Roll Cartridge
Tape Format
Die Cut - Tag
Labels per Roll
200
Adhesive
Adhesive
Temp. Range
-320 Degrees to 266 Degrees F
Printer Series Compatibility
BMP51, BMP53
Ribbon Series
R6400
Product Type
Combined Label and Ribbon Cartridge
Adhesive Material
Acrylic
Color - Laboratory Tube & Vial Labels
Black on White
Label Finish
Matte
Label Type
Ultra Thin
For Print Method
Thermal Transfer
Resistance Properties
Chemical-Resistant, Smear-Resistant
Material Series
B-492
Print Technology
Thermal-Transfer
Adhesive Properties
Permanent Adhesive
Cryogenic - Laboratory Tube & Vial Labels
Cryogenic
Ribbon Color
Black
Number of Labels Included
200
Ribbon Formulation
Resin
Minimum Service Temperature
-320 Degrees F
Labels per Row
1
Maximum Service Temperature
266 Degrees F
Compatible Mfr Part Number
R6400
Label Shape
Rectangle
Material Properties
Cryogenic
Secondary Label Included
Yes
Label Material
Polyester
Label Media Format
Precut Roll Cartridge
Adhesive Strength - Laboratory Tube & Vial Labels
Permanent
Label Color & Finish - Laboratory Tube & Vial Labels
White ( Matte )
Label Color
White
Number of Labels
200

Description

Precut Label Roll Cartridge, Compatible Grainger Part Number 30DA39, Compatible Mfr Part Number R6400, Label Color White, Label Finish Matte, Label Height 19/32 in, Label Material Polyester, Label Width 39/64 in, Material Properties Cryogenic, Printer Series Compatibility BMP51, BMP53, Ribbon Color Black, Vial/Tube Size 1.5 to 2.0 mL, For Print Method Thermal Transfer, Material Series B-492, Maximum Service Temperature 266 Degrees F, Minimum Service Temperature -320 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.