This item is Discontinued.

Brady Laboratory Label, White, Labels/Roll: 250 M5-31-7425

This item is Discontinued.

Brady

Laboratory Label, White, Labels/Roll: 250 (Discontinued)

Mfr # M5-31-7425
Zoro # G8369795
UPC # 754473607722
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M5-31-7425
Zoro #
G8369795
UPC #
754473607722
Country of Origin
Mexico

Dimensions

Width
1-1/2"
Height
1"
Vial/Tube Size
15.0 mL
Label Thickness
0.004 in
Label Height
1 in
Label Size (HxW) - Laboratory Tube & Vial Labels
1 in x 1 1/2 in
Label Width
1 1/2 in

Details

Item
Laboratory Label
Application
General Identification, Laboratory Labeling, Temperature Indicating Labeling
Label Color
White
Printer Series Compatibility
BMP51, BMP53
Label Material
Polypropylene
Label Media Format
Precut Roll Cartridge
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
250
For Use With
BMP51 Label Printer, BMP53 Label Printer
Temp. Range
-112 Degrees to 158 Degrees F
Material
Polypropylene
Color
White
Legend
No Legend
Standards
ASTM D1000, ASTM D2979
Metal Detectable
No
Ribbon Color
Black
Label Shape
Rectangle
Label Color & Finish - Laboratory Tube & Vial Labels
White ( Matte )
Minimum Service Temperature
-112 Degrees F
Product Type
Combined Label and Ribbon Cartridge
Adhesive Material
Acrylic
Compatible Mfr Part Number
BMP41, BMP51, BMP53
Cryogenic - Laboratory Tube & Vial Labels
Cryogenic
Maximum Service Temperature
158 Degrees F
For Print Method
Thermal Transfer
Number of Labels Included
250
Material Series
B-7425
Indicating Properties
Temperature Indicating
Ribbon Formulation
Wax/Resin
Ribbon Series
R4300
Preprinted Text
No Legend
Adhesive Strength - Laboratory Tube & Vial Labels
Permanent
Color - Laboratory Tube & Vial Labels
Black on White
Autoclavable - Laboratory Tube & Vial Labels
Autoclavable
Material Properties
Autoclavable, Cryogenic
Print Technology
Thermal-Transfer
Labels per Row
1
Number of Labels
250

Description

Precut Label Roll Cartridge, Compatible Grainger Part Number 21U176, 29YJ26, Compatible Mfr Part Number BMP41, BMP51, BMP53, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Polypropylene, Label Width 1 1/2 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility BMP41, BMP51, BMP53, Ribbon Color Black, Vial/Tube Size 15.0 mL, For Print Method Thermal Transfer, Material Series B-7425, Maximum Service Temperature 158 Degrees F

Ratings & reviews