LANYARD STANDARD, BLACK, 5/8in 16MM OPTIWEAVE, DTACH BULL-DOG CLIP ATTACHMENT, BREAK-AWAY ONLY
Mfr # 2135-4661
Zoro # G413341810
product price:Â $1.29
/ea
Sold in multiples of 100 for $129.00
Key Features
Color
Black
Width
0.6 in
Length
36 in
Features
Breakaway & Detachable Bulldog Clip, Keeps Your ID or Keys at Your Fingertips
Compatibility
ID Card
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2135-4661
Zoro #
G413341810
UPC #
-
Country of Origin
United States
Dimensions
Width
0.6 in
Length
36 in
Details
Item
Lanyard
Color
Black
Features
Breakaway & Detachable Bulldog Clip, Keeps Your ID or Keys at Your Fingertips
Compatibility
ID Card
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.