Shop BRADY

Lockout Padlock, Open, Rectangular Plastic Body, Plastic Shackle, 13/16 in W, 6 PK

  • Mfr # NYL-ORG-38PL-KD6PK

  • Zoro # G5235572


product price: 
$
91.79
/pk of 6, $15.30/ea

Key Features

Body Material
Plastic
Shackle Dia.
1/4 in
Body Color
Orange
Shackle Type
Open
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NYL-ORG-38PL-KD6PK
Zoro #
G5235572
UPC #
754473611255
Country of Origin
Mexico
Item
Lockout Padlock
Body Material
Plastic
Body Color
Orange
Shackle Type
Open
Includes
(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
Padlock Body Shape
Rectangular
Shackle Material
Plastic
Body Finish
Nylon
Non Removable Key
Yes
Number of Bumpers
0
Features
Color Matched Keys and Lock Bodies, Key Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Linear Lock Design, Low-Friction Locking Mechanism, Non-Conductive, Non-Sparking, One-Piece Body Design
Control Key Registration Required
No
Legend
Danger Locked Out Do Not Remove, Property Of
Key Type
Keyed Different
Number of Keys
6
Number of Pins
6
Standards
OSHA 29 CFR 1910.147
Body Shape
Rectangular
Opening Type
Key
Labeling
Label Included
Horizontal Shackle Clearance
13/16 in
Language
English, French, Spanish
Minimum Temperature
-30 Degrees F
Vertical Shackle Clearance
1 1/2 in
Body Material Coating
Nylon
Shackle Material Coating
Non-Conductive Nylon
Number of Keys Included
6
Number of Tumbler Pins
6
Key Style
Linear
Maximum Temperature
250 Degrees F
Non-Removable Key
Yes
Header
Danger
Padlock Body Material
Nylon

Description

Lockout Padlock, Body Color Orange, Body Height 1 13/16 in, Body Material Nylon, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Not Applicable, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Plastic, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Nylon, Body Shape Rectangular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.