Shop BRADY
See all product information
Create Account
Lockout Tag, None/ No Header, Polypropylene, 3 in Width, 1 1/2 in Height, Write On Surface: No
Mfr # 105691
Zoro # G8519067
product price:Â $95.39
/pk 25, $3.82/eaKey Features
Header
None/ No Header
Material
Polypropylene
Write on Surface
No
Height
1 1/2 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 105691
- Zoro #
- G8519067
- UPC #
- 754473037482
- Country of Origin
- United States
Dimensions
- Height
- 1 1/2 in
- Width
- 3 in
- Thickness
- 0.06 in
- Hole Size
- 1/8 in
- Hole Diameter
- 1/4 in
Description
Lockout Tag, Front Side Legend S-3, Header None/ No Header, Language English, Legend Type Text, Mount Type Holes, Number of Printed Sides 1, Overall Height 1 1/2 in, Overall Width 3 in, Reverse Side Legend Not Applicable, Sign Background Color Red, Sign Material Polystyrene, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface No, For Location Indoor, Outdoor, Grommet Material No Grommet, Hole Diameter 1/4 in, Includes (25) Tags, Includes Ties Yes, Legend Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.