Shop BRADY

Lockout Tag, Danger/Peligro, Paper, 3 in Width, 5 3/4 in Height, Write On Surface: Yes

  • Mfr # 133492

  • Zoro # G8520248


product price:  $15.25
/ea

Key Features

Header
Peligro; Danger
Material
Paper
Write on Surface
Yes
Height
5 3/4 in
Width
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
133492
Zoro #
G8520248
UPC #
754473900571
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Thickness
0.0098 in
Hole Size
3/8 in
Hole Diameter
3/8 in

Details

Item
Lockout Tag
Header
Peligro; Danger
Legend
Do Not Operate I Certify That The Following Tasks
Material
Paper
Write on Surface
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
Tie Material
Cotton
Legend Color
Black/Red
Includes
(25) Nylon Ties
Shape
Rectangle
Legend Style
Text
Header Legend Color
White
Laminated
No
Background Color
White
Withstand Pull Force
50 lb
No. of Ties Included
25
Grommet Material
Brass
Legend/Background Color
Black/Red/White
Language
English, Spanish
Header Text Color
White
Maximum Pull Force
18 lbf
Includes Ties
Yes
For Use With
Lockout Tagout
Maximum Temperature
194 Degrees F
Minimum Temperature
-40 Degrees F
Sign Out Sections
Fecha, Nombre
Number of Printed Sides
2
Sign Material
Paper
Signage Type
Tag
For Location
Indoor
Fastener Type
Cotton String
Sign Header Background Color
Black/Red
Safety Tag Legend - Back Side
No Hacer Funcionar! Nombre Fecha

Description

Lockout Tag, Front Side Legend Danger Do Not Operate, Header Peligro; Danger, Language English, Spanish, Legend Type Text, Mount Type Cotton String, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend No Hacer Funcionar! Nombre Fecha, Sign Background Color White, Sign Material Paper, Sign Out Sections Fecha, Nombre, Signage Type Tag, Write-On Surface Yes, For Location Indoor, For Use With Lockout Tagout, Grommet Material Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.