Shop BRADY

Lockout Tag, Danger/Peligro, Polyester, 3 in Width, 5 3/4 in Height, Write On Surface: Yes

  • Mfr # 133499

  • Zoro # G8520342


product price:  $42.59
/ea

Key Features

Header
Danger; Peligro
Material
Polyester
Write on Surface
Yes
Height
5 3/4 in
Width
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
133499
Zoro #
G8520342
UPC #
754473900809
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Hole Diameter
3/8 in

Details

Item
Lockout Tag
Header
Danger; Peligro
Legend
Do Not Start This Lock/Tag May Only Be Removed By
Material
Polyester
Write on Surface
Yes
Standards
OSHA
Withstand Pull Force
50 lb
Legend Color
Black/Red
Laminated
Yes
Legend/Background Color
Black/Red/White
Header Legend Color
White
Grommet Material
Brass
Legend Style
Text
No. of Ties Included
25
Tie Material
Nylon
Background Color
White
Shape
Rectangle
Includes
(25) Nylon Ties
Language
English, Spanish
Signage Type
Tag
Resistance Properties
Abrasion Resistant, Chemical Resistant
Sign Out Sections
Date, Fecha, Name, Nombre
Number of Printed Sides
2
Minimum Temperature
-40 Degrees F
Maximum Temperature
212 Degrees F
For Location
Outdoor
Includes Ties
Yes
For Use With
Tagout Device
Sign Material
Polyester
Maximum Pull Force
75 lbf
Header Text Color
White
Fastener Type
Nylon Ties
Safety Tag Legend - Back Side
No Hacer Funcionar! Nombre Fecha
Sign Header Background Color
Black/Red

Description

Lockout Tag, Front Side Legend Do Not Remove Tag, Header Danger; Peligro, Language English, Spanish, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend No Hacer Funcionar! Nombre Fecha, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Fecha, Name, Nombre, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Tagout Device, Grommet Material Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.