Shop BRADY

Low Halide Pipe Tape, Black, 100 ft. L, B30C-500-569-BK

  • Mfr # B30C-500-569-BK

  • Zoro # G5423731


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Standards
UNSPSC
Roll Length
100 ft
Material
Polyester
Metal Detectable
No
Length
100 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B30C-500-569-BK
Zoro #
G5423731
UPC #
754473210168
Country of Origin
Mexico

Dimensions

Width
1/2 in
Roll Length
100 ft
Length
100 ft
Label Thickness
0.003 in

Details

Item
Continuous Label Stock
Standards
UNSPSC
Background Color
Black
Material
Polyester
Metal Detectable
No
Includes
Roll of Tape
Labels per Roll
Continuous
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Tape Format
Continuous Roll
Label Type
Indoor/Outdoor
Application
Stainless Steel Pipes In Harsh Environments
Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Tape Material
Polyester
Printer Series Compatibility
BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Indoor/Outdoor Usage
Outdoor
Adhesive
Adhesive
Label Media Format
Continuous Roll
Compatible Mfr Part Number
B30-R10000-WT
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Material Series
B-569
For Print Method
Thermal Transfer
Label Material
Polyester
Material Properties
Low Halide
Product Type
Continuous Label Stock
Label Color
Black
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
212 Degrees F
Recommended Ribbon
B30-R10000-WT
Label Finish
Gloss
Adhesive Material
Acrylic

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6UMX0, Compatible Mfr Part Number B30-R10000-WT, Label Color Black, Label Finish Gloss, Label Material Polyester, Material Properties Low Halide, Printer Series Compatibility BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000-WT, Roll Length 100 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-569

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.