Shop BRADY

Low Halide Pipe Tape, Blue, 100 ft. L, B30C-1125-569-BL

  • Mfr # B30C-1125-569-BL

  • Zoro # G6045173


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Standards
UNSPSC
Roll Length
100 ft
Material
Polyester
Label Type
Indoor/Outdoor
Metal Detectable
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B30C-1125-569-BL
Zoro #
G6045173
UPC #
754473210199
Country of Origin
Mexico

Dimensions

Width
1 1/8 in
Roll Length
100 ft
Length
100 ft
Label Thickness
0.003 in

Details

Item
Continuous Label Stock
Standards
UNSPSC
Background Color
Blue
Material
Polyester
Label Type
Indoor/Outdoor
Metal Detectable
No
Labels per Roll
Continuous
Color
Blue
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Temp. Range
-40 Degrees to 212 Degrees F
Tape Material
Polyester
Includes
Roll of Tape
Printer Series Compatibility
BBP35, BBP37, S3700
Application
Stainless Steel Pipes In Harsh Environments
Tape Format
Continuous Roll
Adhesive
Adhesive
Indoor/Outdoor Usage
Outdoor
Maximum Service Temperature
212 Degrees F
Material Series
B-569
Label Finish
Gloss
Label Color
Blue
Compatible Mfr Part Number
B30-R10000-WT
For Print Method
Thermal Transfer
Label Media Format
Continuous Roll
Recommended Ribbon
B30-R10000-WT
Label Material
Polyester
Product Type
Continuous Label Stock
Adhesive Material
Acrylic
Material Properties
Low Halide
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Minimum Service Temperature
-40 Degrees F

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6UMX0, Compatible Mfr Part Number B30-R10000-WT, Label Color Blue, Label Finish Gloss, Label Material Polyester, Material Properties Low Halide, Printer Series Compatibility BBP35, BBP37, S3700, Recommended Ribbon B30-R10000-WT, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-569

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.