Shop BRADY

Low-Halide Pipe Tape, Gray, 100 ft. L, B30C-4000-569-GY

  • Mfr # B30C-4000-569-GY

  • Zoro # G5714222


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Standards
UNSPSC
Roll Length
100 ft
Material
Polyester
Includes
Roll of Tape
Tape Material
Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B30C-4000-569-GY
Zoro #
G5714222
UPC #
754473210335
Country of Origin
Mexico

Dimensions

Width
4 in
Roll Length
100 ft
Length
100 ft
Label Thickness
0.003 in

Details

Item
Continuous Label Stock
Standards
UNSPSC
Background Color
Gray
Material
Polyester
Includes
Roll of Tape
Tape Material
Polyester
Label Type
Indoor
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Color
Gray
Labels per Roll
Continuous
Temp. Range
-40 Degrees to 212 Degrees F
Metal Detectable
No
Application
Stainless Steel Pipes In Harsh Environments
Tape Format
Continuous Roll
Indoor/Outdoor Usage
Outdoor
Adhesive
Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Product Type
Continuous Label Stock
Material Properties
Low Halide
Compatible Mfr Part Number
B30-R10000, B30-R10000-WT
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Maximum Service Temperature
212 Degrees F
Label Color
Gray
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Recommended Ribbon
B30-R10000, B30-R10000-WT
For Print Method
Thermal Transfer
Material Series
B-569
Label Finish
Gloss

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6UMW4, 6UMX0, Compatible Mfr Part Number B30-R10000, B30-R10000-WT, Label Color Gray, Label Finish Gloss, Label Material Polyester, Material Properties Low Halide, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, B30-R10000-WT, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.