Shop BRADY
See all product information
Create Account
ContinuousLabelStock, Pink, Gloss, 1/2inW
Mfr # B30C-500-569-PK
Zoro # G5423817
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Standards
RoHS Compliant with Directive 2011/65/EU and 2015/863, UNSPSC
Roll Length
100 ft
Material
Polyester
Metal Detectable
No
Label Type
Indoor/Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B30C-500-569-PK
Zoro #
G5423817
UPC #
754473210526
Country of Origin
Mexico
Dimensions
Width
1/2 in
Roll Length
100 ft
Length
100 ft
Label Thickness
0.003 in
Description
Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6UMW4, 6UMX0, Compatible Mfr Part Number B30-R10000, B30-R10000-WT, Label Color Pink, Label Finish Gloss, Label Material Polyester, Material Properties Low Halide, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, B30-R10000-WT, Roll Length 100 ft, Width 1/2 in, Indoor/Outdoor Usage Outdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.