Shop BRADY
See all product information
Create Account
Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86811
Mfr # 86811
Zoro # G9722212
product price:Â
$
16.55
/pk of 5, $3.31/ea
Key Features
Header
Danger
Material
Polyester
Width
5 in
Height
3 1/2 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 86811
- Zoro #
- G9722212
- UPC #
- 754473868116
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Height
- 3 1/2 in
- Thickness
- 0.01 in
- Depth
- 7/200 in
Description
Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep away from machinery., Sign Legend Style Symbol and Text, Package Quantity 5