Shop All Label Maker & Printer Accessories
Brady
Magnet Attachment
Mfr # M21-MAGNET
Zoro # G004851506
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP(R)21 Label Printer, BMP(R)21-PLUS Label Printer, M210 Label Printer, M210-LAB Label Printer, M211 Label Printer
- Mount Type Magnet
- Standards RoHS Compliant 2011/65/EU and 2015/863
- Includes (1) Magnet Accessory, (2) M3 X 12 Cross Cheese Head Screws
- Compatible Mfr Part Number M210, M211
Product Information
- Brand Brady
- MFR # M21-MAGNET
- Zoro # G004851506
- UPC # 888434587867
- Country of Origin Thailand
- Category Label Maker & Printer Accessories
Details
Description
Magnet Attachment, Compatible Grainger Part Number 793ET9, 793EU0, 793EU1, 793EU2, 793EU3, Compatible Mfr Part Number M210, M211, Printer Series Compatibility BMP(R)21 LAB Label Printer, BMP(R)21 Label Printer, BMP(R)21-PLUS Label Printer, M210 Label Printer, M210-LAB Label Printer, M211 Label Printer, Mount Type Magnet, Includes (1) Magnet Accessory, (2) M3 X 12 Cross Cheese Head Screws, Product Type Magnet, Standards RoHS Compliant 2011/65/EU and 2015/863
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Executive Desktop Calculator (1190)
- DOWLING MAGNETS 8" Giant Horseshoe Magnet, PK3 (HS01)
- BAZIC Yellow Color Printed Sign Here Flags with Dispenser, 25 Flags, PK24 (5174)
- EVAN-MOOR Daily Language Review Teacher’s Edition, Grade 6 (576)
- BRADY Label Maker Attachment (M210-TOOL)
- BRADY Battery Cover (M210-BATTCOV)
- BRADY Carrying Case, Color Blue, Material Foam (M210-HC)
- BRADY Wraptor Wire Marking System - Spare Wrapper V-Block Replacement, Each (WRAPTOR-VBLK)
- BRADY QuickSleeve Handheld Sleeve Applicator (QS)
- BRADY AC Adapter, 110V (M210-AC)
- BROTHER Adhesive Label Tape Cartridge 1-10" x 100 ft., Black/White (DK2210)
- Brady Label Maker & Printer Accessories