Shop BRADY
See all product information
Create Account
Manhole Cover Sign, 21 in H x 30 in W, Polyester, Rectangle
Mfr # 43748
Zoro # G1212992
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Header
Danger
Legend
Confined Space Permit Required Unauthorized Entry
Width
30 in
Height
21 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43748
- Zoro #
- G1212992
- UPC #
- 754473437480
- Country of Origin
- United States
Dimensions
- Width
- 30 in
- Height
- 21 in
- Thickness
- 0.006 in
Description
Manhole Cover Sign, Rectangle, English, Sign Legend Confined Space Permit Required Unauthorized Entry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.