ContinuousLabelStock, White, Matte, 6inW
- Mfr # J50C-6000-2585
- Zoro # G7285057
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Application
Hazard Communication Identification, Marine Labeling
Color
White
Width
6 in
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J50C-6000-2585
- Zoro #
- G7285057
- UPC #
- 754473629472
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Length
- 100 ft
- Label Maker Tape Thickness
- 0.0088 in
- Label Width
- 6 in
- Roll Length
- 100 ft
- Core Diameter
- 3 in
- Label Thickness
- 0.0088 in
Description
Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Compatible Grainger Part Number 52YC29, Compatible Mfr Part Number J50-CMYK, Label Color White, Label Finish Matte, Label Material Polypropylene, Material Properties Inkjet Print-Receptive, Printer Series Compatibility BradyJet J5000, Recommended Ribbon J50-CMYK, Roll Length 100 ft, Width 6 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Inkjet, Material Series B-2585, Maximum Service Temperature 140 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.