Shop BRADY
See all product information
Create Account
NFPA Placard, Radiation Trefoil Picto, vinyl, 4 in W, 4 in H, 10 PK
Mfr # 58604
Zoro # G5512787
product price:Â $16.59
/pk 10, $1.66/eaKey Features
Width
4 in
Height
4 in
Material
Vinyl
Legend/Background Color
Magenta
Legend
Radiation Trefoil Picto
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58604
- Zoro #
- G5512787
- UPC #
- 754473586041
- Country of Origin
- Mexico
Dimensions
- Width
- 4 in
- Height
- 4 in
- Thickness
- 0.004 in
Description
Placard, Radiation Trefoil Picto, Vinyl, Height 4 in, Width 4 in, Header No Header, Legend Style Symbol, Language No Text, Mounting Style Adhesive-Backed, Thickness 0.004 in, Sign Shape Diamond, Operating Temp. Range -40 Degrees to 180 Degrees F, Retroreflective Grade Not Retroreflective, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.